Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
High Tech Edge Guides

42690

High Tech Edge Guides
Item #104099416
High Tech Edge Guides
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The Port-Cable 42690 is an easy to use and accurate edge guide for Porter-Cable routers
  • designed for models 100, 690, 691, 693, 891, 892, and 893. This durable router accessory is built with an anodized, extruded aluminum body for extra strength and dual sliding, lockable mounts to allow for easy operation. Mounting hardware comes included. The Porter-Cable 42690 Edge Guide is used to guide the router via the edge of the workpiece. This product is compatible with all 690 and 890 series routers.

features

  • Used to guide the router via the edge of the workpiece
  • Compatible with all 690 and 890 series routers
  • Aluminum and durable plastic construction
  • Easy assembly
Weight 2.56 LB
EAN or UPC 39404100429
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison