description
- PORTER-CABLE® deluxe plate joiner features 7.5 Amp motor, which generates 10,000 RPM. Its 1 In. outside diameter dust port accepts standard bag or can be connected to a vacuum. Fence tilts from 0-135 degrees, with positive adjustable stop at 90 degrees. Includes precise micro height-adjustment knob, lock-on trigger. Height scale is accurate at any angle. Seven-position rotating depth stop for FF, #0, #10, #20, simplex, duplex, and max (#6) biscuits. Spindle lock for easy blade changes. Bale handle attached to fence rather than motor, for greater stability and added control during cuts.
features
- 7.5 A generates 10,000 RPM
- Fence tilts from 0 to 135 degrees with positive adjustable stop
- Precise micro-height adjustment
- Manufactured by Porter-Cable
- 7-position rotating depth stop
- Spindle lock allows easy blade changes
- Bale handle attached to fence provides stability and control
- Independently certified to applicable standards
| Weight | 12.0 LB |
| EAN or UPC | 39404005571 |

