- 60 Grit
- 14 in Length
- 2 1/2 in Width
description
- For use with portable belt sanders while surface finishing of wood, metal, fiberglass, plastic and painted surfaces. Durable aluminum oxide grain for longer disc life and higher removal rates. Resin coated to resist heat and humidity for longer life. Heavy duty x weight cloth resists tearing and stretching. Bi-directional flush joint runs smooth in both directions.
features
- Durable aluminum oxide grain for longer disc life and higher removal rates
- Resin coated to resist heat and humidity for longer life
- Heavy duty x weight cloth resists tearing and stretching
- Bi-directional flush joint runs smooth in both directions
| Length | 14 in |
| Family Name | Aluminum Oxide 60 Belt |
| Grit | 60 |
| Width | 2 1/2 in |
| Weight | 0.22 LB |
| EAN or UPC | 885911052412 |

