- Unmounted, Angular Contact Bearing
- 1.97 in Inner Diameter
- 4.33 in Outer Diameter
- 1.06 in Width
- Bearing Steel Material
| Width | 1.06 in, 27 mm |
| Flush Ground | No |
| Cage Material | Bearing Steel |
| Outer Ring Width | 1.06 in, 27 mm |
| Inner Ring Width | 1.06 in, 27 mm |
| Series | 7300 |
| O.D. Type | Cylindrical |
| I.D. | 1.97 in, 50 mm |
| Material | Bearing Steel |
| O.D. | 4.33 in, 110 mm |
| Static Load Rating | 53 kN |
| Bearing Type | Unmounted, Angular Contact |
| Inch/Metric | Metric |
| Bore Type | Cylindrical |
| Contact Angle | 29 Degree |
| Dynamic Load Rating | 74.1 kN |
| Weight | 5.0 LB |
| EAN or UPC | 39404073105 |

