- Wet/Dry Vacuum
- 10 gal
features
- Power tool triggered vacuum
- Vacuum delivers 99.85% filtration efficiency
- Vacuum starts automatically when tool is turned on
- Corrosion resistant polypropylene tank
| Static Pressure | 94.0 inH2O |
| Control Type | On/Off |
| Frequency [Max] | 60 Hz |
| Capacity Volume | 10 gal |
| Amps | 9 A |
| Frequency [Min] | 25 Hz |
| Air Consumption [Max] | 114 ft3/min |
| Type | Wet/Dry Vacuum Cleaner |
| Tank Material | Polypropylene |
| Weight | 30.0 LB |
| EAN or UPC | 39404078124 |

