- Wet/Dry Vacuum
- 15 gal
features
- Power tool triggered vacuum
- Vacuum delivers 99.85% filtration efficiency
- Vacuum starts automatically when tool is turned on
- Corrosion resistant polypropylene tank
| Capacity Volume | 15 gal |
| Air Consumption [Max] | 114 ft3/min |
| Type | Wet/Dry Vacuum Cleaner |
| Frequency [Min] | 25 Hz |
| Static Pressure | 94.0 inH2O |
| Amps | 9 A |
| Tank Material | Polypropylene |
| Frequency [Max] | 60 Hz |
| Control Type | On/Off |
| Weight | 42.0 LB |
| EAN or UPC | 39404078148 |

