- Brad Nails
- 1" Long
- 0.0480 in, 18 gauge
| Type | Brad Nail |
| Nail Length | 1 in |
| Packing Type | Stick |
| Wire Size [Nom] | 0.0480 in, 18 ga |
| Weight | 2.5 LB |
| Type | Brad Nail |
| Nail Length | 1 in |
| Packing Type | Stick |
| Wire Size [Nom] | 0.0480 in, 18 ga |
| Weight | 2.5 LB |