- Brad Nails
- 1 1/2" Long
- 0.0480 in, 18 gauge
| Packing Type | Stick |
| Type | Brad Nail |
| Wire Size [Nom] | 0.0480 in, 18 ga |
| Nail Length | 1.5 in |
| Weight | 4.0 LB |
| Packing Type | Stick |
| Type | Brad Nail |
| Wire Size [Nom] | 0.0480 in, 18 ga |
| Nail Length | 1.5 in |
| Weight | 4.0 LB |