- Brad Nailer Kit
- 5/8" [Min], 2" [Max] Long
- 18 gauge
features
- Internal piston catch for consistent max power on every shot
- Special hardened driver blade
- Tool-free jam release mechanism for easy nail removal
- Tool-free depth-of-drive adjustment with detents for proper setting of nail heads
- Removable non-marring nose tip with on tool storage
- Contact safety located behind driver guide for better visibility
includes
- (1,000) 18 gauge 1 1/4" brad nails
- Safety glasses
- Carrying case
| Height | 9 3/4 in |
| Operating Type | Sequential Fire |
| Length | 10.400 in |
| Body Material | Die Cast Aluminum |
| Operating Pressure [Max] | 120 psi |
| Handle Type | Centered Pistol Grip |
| Nail Length [Min] | 0.625 in |
| Nail Length [Max] | 2 in |
| Operating Pressure [Min] | 70 psi |
| Control Type | Trigger |
| Wire Size [Nom] | 18 ga |
| Inlet Size | 1/4 in |
| Weight | 0.0 LB |
| EAN or UPC | 28877597508 |

