- 150 psi, 6 gal Oil-Free Pancake Air Compressor
- 10 amps, 120V Motor
- 4/5 hp
description
- Our 150 psi 6-gallon Oil-Free Pancake Compressor is constructed with a pancake style tank for stability, with a water drain valve and tough rubber feet. The high-pressure design optimizes air tool performance, delivering 2.6 SCFM at 90 psi for quick recovery time. The oil-free pump provides maintenance-free performance. Transporting is easy with the integrated cord wrap.
features
- 150 psi max tank pressure stores more air in the tank for longer tool runtimes
- 2.6 SCFM at 90 psi allows for quick compressor recovery time, per ISO1217
- 6-gal Pancake style tank for stability, includes water drain valve and rubber feet
- Low Amp 120-volt motor starts easily in cold weather or with extension cord
- Durable oil-free pump for long life and no maintenance
- Shroud, handle and console cover protects vital components, makes unit easier to carry and includes cord wrap
- 2 regulated, factory installed air couplers to easily support two users
- Includes water drain valve and rubber feet
- Compressor is made in the USA with global materials
| Tank Size | 6 gal |
| Engine | Porter Cable |
| Voltage/Phase | 120/1 |
| Pressure [Max] | 150 psi |
| Voltage Rating | 120 |
| Air Flow @ Pressure | 2.6 ft3/min @ 90 psi |
| Compressor Type | Portable |
| Tank Type | Horizontal |
| Package Type | Box |
| Stages | 1 |
| Phase | Single Phase |
| Driver | Electric |
| Compressor Design | Oil-Free |
| Weight | 39.2 LB |
| EAN or UPC | 885911012256 |


