- Portable Air Compressor
- 4 gal Tank
- 1 1/5 hp, 2 hp [Max] Single Phase 120.00 V
- 7.70 SCFM @ 40 psi, 3.30 SCFM @ 90 psi
features
- Oil-free pump design for durability and no maintenance
- Universal High-FloSM push-to-connect coupler in air outlet
- Larger easy to read regulated air pressure gauge
- Frame provides increased mobility, two pick-up points, and protection for pump and motor
| Noise Level | 80 dBA |
| Tank Size | 4 gal |
| Operating Pressure [Max] | 150 psi |
| Flow @ Pressure | 3.3 scfm @ 90 psi, 7.7 SCFM @ 40 psi |
| Amps | 15 A |
| Voltage/Phase | 120/1 |
| Handle Type | Cushioned |
| Outlet | 1/4 in NPT |
| HP [Max] | 2 hp |
| Phase | Single Phase |
| Pressure [Max] | 150 psi |
| Voltage Rating | 120 |
| Weight | 63.0 LB |
| EAN or UPC | 39404129796 |

