- Portable Air Compressor
- 4 1/2 gal Tank
- 1 3/5 hp, 3 1/2 hp [Max] Single Phase 120.00 V
- 7.70 SCFM @ 40 psi, 7.70 SCFM @ 90 psi
features
- Oil-free pump design for durability and no maintenance
- Universal High-FloSM push-to-connect coupler in air outlet
- Two-port removable console to allow remote air regulation and higher air pressure closer to the jobsite
- Full roll cage frame for pump and motor protection
- Larger easy to read regulated air pressure gauge
- Mobility kit for increased portability on the jobsite
| Tank Size | 4 1/2 gal |
| Amps | 15 A |
| Handle Type | Cushioned |
| Flow @ Pressure | 7.7 SCFM @ 40 psi, 7.7 SCFM @ 90 psi |
| Operating Pressure [Max] | 150 psi |
| Voltage Rating | 120 |
| HP [Max] | 3 1/2 hp |
| Phase | Single Phase |
| Control Type | On/Off |
| Driver | Electric |
| Pressure [Max] | 150 psi |
| Outlet | 1/4 in NPT |
| Noise Level | 90 dBA |
| Voltage/Phase | 120/1 |
| Type | Oil Free Horizontal |
| Weight | 92.0 LB |
| EAN or UPC | 39404129802 |

