- Portable Air Compressor
- 20 gal Tank
- 1.900 hp, 6 hp [Max] Single Phase 120.00 V, 240.00 V
- 7.40 SCFM @ 40 psi, 5.40 SCFM @ 90 psi
features
- 120 psi cut-in pressure provides 30 psi "Bonus Air" before a 90 psi tool becomes inoperable
- High-FloSM air regulator and push to connect coupler
- Full pneumatic tires for ease of mobility
- Oil-lube pump
| Type | Oil Free Horizontal |
| Voltage/Phase | 120/240/1 |
| Phase | Single Phase |
| Driver | Electric |
| Pressure [Max] | 150 psi |
| Control Type | On/Off |
| Operating Pressure [Max] | 150 psi |
| Voltage Rating | 120, 240 |
| Tank Size | 20 gal |
| Flow @ Pressure | 5.4 scfm @ 90 psi, 7.4 SCFM @ 40 psi |
| Amps | 20 A |
| HP [Max] | 6 hp |
| Handle Type | Cushioned |
| Weight | 125.0 LB |

