- 17 gal
- 150 psi Pressure
- Oil-Free Vertical Portable Compressor
- 1.1 hp Gas Motor
- 120 Volts
applications
- Ideal for all inflation, nailing, and other applications that require short to medium air tool usage
includes
- Cord wrap
| Voltage Rating | 120 |
| Driver | Electric |
| Package Type | Box |
| Tank Size | 17 gal |
| Phase | Single Phase |
| Compressor Type | Portable |
| Engine | Porter Cable |
| Voltage/Phase | 120/1 |
| Stages | 1 |
| Pressure [Max] | 150 psi |
| Tank Type | Vertical |
| Compressor Design | Oil-Free |
| Model | Oil-Free |
| Air Flow @ Pressure | 3.3 ft3/min @ 90 psi |
| Weight | 76.0 LB |


