- Electric Generator
- 3500 W [Max]
- Honda OHV GX-200 Engine
- 6 hp [Max]
- 4 gal Tank
features
- Idle control
- Hour meter
- Fuel gauge
- Low oil protection
- Small frame for compact storage
| Engine Type | Honda OHV GX-200 |
| Height | 19 in |
| Length | 24 in |
| Fuel Tank Capacity | 4 gal |
| Width | 18 in |
| Continuous Operation | 11.6 h |
| Outlet Type | 12 VDC, 120 VAC GFCI Duplex, 120/240 VAC Twistlock |
| Voltage Rating | 12, 120/240 |
| Weight | 119.0 LB |
| EAN or UPC | 39404129932 |

