- Shop Boss™ 175 psi, Two-Stage 25 gal Oil-Free Vertical Portable Air Compressor
- 1.6 hp Motor
- 120V High-Torque Motor
features
- Shroud with integrated air intake filter to improve cooling and reduce noise
- Longer life and quieter operation
- High torque, capacitor start induction motor for reliable starting
- Higher cut-in pressure provides bonus air time before tool becomes inoperable
- Large air regulated pressure gauge for easy visibility and better accuracy
- Cushioned handle for comfortable grip
- Direct-drive, twin cylinder, two-stage, oil-free seal lube pump design provides maintenance-free long life
- 175 max. psi tank pressure for longer tool run time
- 82 dBA for quiet operation
| Package Type | Box |
| RPM | 1725 rpm |
| Compressor Design | Tank Only |
| Tank Size | 25 gal |
| Tank Type | Vertical |
| Air Flow @ Pressure | 4.7 ft3/min @ 90 psi |
| Phase | Single Phase |
| Driver | Electric |
| Voltage/Phase | 120/1 |
| Engine | Porter Cable |
| Compressor Type | Portable |
| Voltage Rating | 120 |
| Stages | 1 |
| Pressure [Max] | 175 psi |
| Weight | 150.0 LB |
| EAN or UPC | 39404235251 |


