- Stationary Air Compressor
- 60 gal Tank
- 7 hp [Max] Single Phase 240.00 VAC
- 14.20 SCFM @ 40 psi, 9.70 SCFM @ 90 psi
features
- Pump contains automotive style pistons, rings, and connecting rods
- No magnetic starter required
- Large tank pressure gauge for easy visibility and better accuracy
- Single-stage, oil lubricated pump designed with aluminum body and head for best cooling and cast iron cylinder sleeves for best wear
- Wire metal belt guard
- On-site service eligible
| Voltage/Phase | 240/1 |
| Voltage Rating | 240 |
| Phase | Single Phase |
| Flow @ Pressure | 9.7 SCFM @ 90 psi, 14.2 scfm @ 40 psi |
| Control Type | On/Off |
| Pressure [Max] | 135 psi |
| Body Material | Aluminum |
| HP [Max] | 7 hp |
| Operating Pressure [Max] | 135 psi |
| Driver | Electric |
| Tank Size | 60 gal |
| Type | Stationary Compressor |
| Weight | 231.0 LB |
| EAN or UPC | 39404007605 |

