- Stationary Air Compressor
- 80 gal Tank
- 11 hp [Max] Single Phase 240.00 VAC
- 25.00 SCFM @ 100 psi, 23.50 SCFM @ 175 psi
features
- Two-stage, oil lubricated pump designed with stainless steel valves, cast iron cylinder body and sleeves for long and dependable service life
- Aluminum crankcase and head for cooler operating temperatures
- Pump contains automotive style piston, rings, and connecting rod
- Large tank pressure gauge for easy visibility and better accuracy
- Wire metal belt guard
| Voltage Rating | 240 |
| Body Material | Aluminum |
| Operating Pressure [Max] | 175 psi |
| Driver | Electric |
| Tank Size | 80 gal |
| Flow @ Pressure | 23.5 scfm @ 175 psi, 25 scfm @ 100 psi |
| Control Type | On/Off |
| HP [Max] | 11 hp |
| Voltage/Phase | 240/1 |
| Pressure [Max] | 175 psi |
| Type | Stationary Compressor |
| Phase | Single Phase |
| Weight | 470.0 LB |
| EAN or UPC | 39404121158 |

