- Angle Nailer Kit
- 1" [Min], 2 1/2" [Max] Long
- 15 gauge
description
- PORTER-CABLE® DA250C 15-Gauge Angle Finish Nailer features a maintenance-free motor, designed to deliver long life. Its internal piston catch helps nailer produce consistent maximum power on every shot. The tool-free depth-of-drive adjustment includes detents for proper nail head setting. Tool-free jam release allows easy nail removal. Also has a sequential style trigger with lock-off switch.
features
- Maintenance-free motor designed to deliver long life
- Internal piston catch for consistent max power on every shot
- Tool-free depth-of-drive adjustment with detents for proper setting of nail heads
- Drives 15-gauge "DA" style angle finish nails from 1” to 2-1/2” length
includes
- (1,000) 15 gauge 2" finish nails
- Safety glasses
- Carrying case
| Operating Type | Sequential Fire |
| Control Type | Trigger |
| Wire Size [Nom] | 15 ga |
| Nail Length [Min] | 1 in |
| Nail Length [Max] | 2.5 in |
| Operating Pressure [Max] | 120 psi |
| Length | 13 in |
| Height | 11 1/2 in |
| Handle Type | Centered Pistol Grip |
| Operating Pressure [Min] | 70 psi |
| Weight | 7.25 LB |
| EAN or UPC | 885911045063 |

