- Clipped Head Framing Nails
- 3" Long
- 0.1200 in
applications
- Framing
features
- Paper collated
| Type | Framing Nail |
| Point Angle | 34 ° |
| Shank Type | Smooth |
| Packing Type | Stick |
| Material | Steel |
| Nail Length | 3 in |
| Wire Size [Nom] | 0.1200 in |
| Coating | Electro-Galvanized Zinc |
| Weight | 25.7 LB |
| EAN or UPC | 39404118370 |

