- Finish Nails
- 2" Long
- 1/16 in, 16 gauge
applications
- Finishing
| Nail Length | 2 in |
| Packing Type | Stick |
| Wire Size [Nom] | 0.0625 in, 16 ga |
| Type | Finish Nail |
| Weight | 4.1 LB |
| Nail Length | 2 in |
| Packing Type | Stick |
| Wire Size [Nom] | 0.0625 in, 16 ga |
| Type | Finish Nail |
| Weight | 4.1 LB |