- Finish Nails
- 2 1/2" Long
- 1/16 in, 16 gauge
applications
- Finishing
| Wire Size [Nom] | 0.0625 in, 16 ga |
| Nail Length | 2.5 in |
| Packing Type | Stick |
| Type | Finish Nail |
| Weight | 5.1 LB |
| Wire Size [Nom] | 0.0625 in, 16 ga |
| Nail Length | 2.5 in |
| Packing Type | Stick |
| Type | Finish Nail |
| Weight | 5.1 LB |