- Round Head Framing Nails
- 3" Long
- 0.1310 in
applications
- Framing
features
- Plastic collated
| Wire Size [Nom] | 0.1310 in |
| Material | Steel |
| Shank Type | Smooth |
| Nail Length | 3 in |
| Packing Type | Stick |
| Type | Framing Nail |
| Point Angle | 22 ° |
| Weight | 48.0 LB |
| EAN or UPC | 39404118486 |

