- Round Head Framing Nails
- 3 1/2" Long
- 0.1310 in
applications
- Framing
features
- Plastic collated
| Packing Type | Stick |
| Material | Steel |
| Wire Size [Nom] | 0.1310 in |
| Type | Framing Nail |
| Shank Type | Smooth |
| Point Angle | 22 ° |
| Nail Length | 3.5 in |
| Weight | 55.0 LB |
| EAN or UPC | 39404118493 |

