- Framing Nailer
- 2" [Min], 3 1/2" [Max] Long
- 0.1130" [Min], 0.1480" [Max]
applications
- Framing
features
- Rugged aluminum magazine holds three nail strips at a time
- Serrated contact safety for easy toe nailing... also includes rubber nose for sheathing and decking
- Large air chamber for added power
- Muffled, adjustable exhaust port
includes
- Carrying Case, Quick Plug w/Dust Cover, Oil, Allen Wrenches, Depth Setting
| Inlet Size | 3/8 in |
| Operating Type | Sequential Trip (Nose Contact & Trigger Activated) |
| Handle Type | Ergonomic w/Rubber |
| Nail Length [Max] | 3.5 in |
| Nail Length [Min] | 2 in |
| Fastener Type | 22° Round Head |
| Operating Pressure [Max] | 120 psi |
| Operating Pressure [Min] | 70 psi |
| Length | 19 1/2 in |
| Height | 14 in |
| Wire Size [Max] | 0.1480 in |
| Wire Size [Min] | 0.1130 in |
| Weight | 15.0 LB |
| EAN or UPC | 39404127051 |

