- Electric Generator
- 10000 W, 19500 W [Max]
- Honda Engine
- 20 hp [Max]
- 7 gal Tank
features
- Advanced alternator design
- Circuit breaker protection
| Continuous Operation | 8.1 h |
| Length | 43 in |
| Voltage Rating | 12, 120/240 |
| Width | 32 in |
| Height | 31 in |
| Engine Type | Honda |
| Wheel Type | Pneumatic |
| Outlet Type | 12 VDC, 120 VAC GFCI Duplex, 120 VAC Twistlock, 120/240 VAC Twistlock, 120/240 VAC High Power |
| Fuel Tank Capacity | 7 gal |
| Wheel Diameter | 13 in |
| Weight | 371.0 LB |
| EAN or UPC | 39404129918 |

