- Electric Generator
- 6500 W, 12500 W [Max]
- Honda Engine
- 13 hp [Max]
- 7 gal Tank
features
- Circuit breaker protection
- Idle control
- Hour meter
- Fuel gauge
- Lift kit
- Low oil protection
| Outlet Type | 12 VDC, 120 VAC GFCI Duplex, 120 VAC Twistlock, 120/240 VAC Twistlock |
| Fuel Tank Capacity | 7 gal |
| Voltage Rating | 12, 120/240 |
| Wheel Type | Pneumatic |
| Continuous Operation | 9.4 h |
| Wheel Diameter | 10 in |
| Length | 37 in |
| Height | 36 in |
| Engine Type | Honda |
| Width | 27 in |
| Weight | 220.0 LB |
| EAN or UPC | 39404129895 |

