- Narrow Crown Stapler Kit
- 18 gauge
features
- Special hardened driver blade
- Internal piston catch for consistent max power on every shot
- Rear exhaust to keep contaminates away from work
- Tool-free depth-of-drive adjustment with detents for proper setting of staples
- Split nose design for easy removal of jammed staples
- Removable non-marring nose tip with on tool storage
includes
- (1,000) 18 gauge 1" staples
- Safety glasses
- Carrying case
| Operating Type | Sequential Fire, Trigger Operated |
| Operating Pressure [Min] | 70 psi |
| Staple Width | 1/4 in |
| Wire Size [Nom] | 18 ga |
| Height | 8.760 in |
| Operating Pressure [Max] | 120 psi |
| Handle Type | Centered Pistol Grip |
| Inlet Size | 1/4 in |
| Length | 10 1/4 in |
| Staple Height | 1/2 in [Min], 1 in [Max] |
| Weight | 0.0 LB |

