- Narrow Crown Staples
- 18 gauge, 0.0480 in
| Length | 1 in |
| Wire Size [Nom] | 0.0480 in, 18 ga |
| Packing Type | Stick |
| Type | Plain Staple |
| Staple Width | 1/4 in |
| Weight | 5.0 LB |
| Length | 1 in |
| Wire Size [Nom] | 0.0480 in, 18 ga |
| Packing Type | Stick |
| Type | Plain Staple |
| Staple Width | 1/4 in |
| Weight | 5.0 LB |