- Variable-Speed Type
- Corded
features
- View Product Video and More
- Heavy-duty 7 Amp motor for high torque drilling & driving
- 0-800 RPM provides optimum power for jobsite applications
- Cast metal gear housing lengthens tool life & withstands abuse
- Triple gear reduction provides torque for demanding drilling applications
- Cast metal side handle increases control and user safety
- Soft grip mid handle provides better balance and control
| Family Name | Variable-Speed Drill |
| Type | Variable-Speed |
| Capacity in Steel | 1/2 in |
| Cordless | No |
| Capacity in Wood | 1 1/2 in |
| Amps | 7 A |
| Brand Name | Portar Cable |
| Weight | 5.8 LB |
| EAN or UPC | 885911086523 |

