- Battery Pack
description
- The 20-volt MAX 4.0-amp hour lithium ion battery features no memory loss and minimal self-discharge so the batteries are ready when needed. These batteries deliver maximum runtime for heavy-duty applications. They power all PORTER-CABLE® 20V MAX power tools.
features
- 4.0-amp hour battery delivers maximum run time for heavy applications
- No memory and minimal self discharge, so battery is ready when needed
- Powers all Porter Cable 20-volt MAX power tools
- Manufactured by PORTER-CABLE
| Family Name | 20 Volt Max* 4.0 Ah Lithium Power Tool Batteries |
| Combo Pack | Yes |
| Weight | 3.1 LB |
| EAN or UPC | 885911437066 |

