- Impact Wrench
description
- The PORTER-CABLE PCC740LA 1/2-in cordless impact wrench features a powerful motor which produces 330 ft-lbs of torque for heavy applications. It offers a maximum of 1,700 spm's for driving large fasteners quickly, with a full variable speed trigger for precision control. The 1/2 In. hog ring allows for quick and easy socket changes. It also has a pro grade lithium battery for long life and maximum performance, along with a led light which helps improve visibility in dark areas. This impact driver is designed with a chemical resistant housing for automotive friendly settings. It also offers the user overmolded grips for comfort during use. This unit is lightweight and balanced at 6.0 lbs with battery, and it has a short length measuring 9.9 In. front to back.
features
- Powerful motor produces 330 ft-lbs of torque for heavy applications
- 1,700 RPM for speed of application
- 1/2-In Hog ring for quick and easy socket changes
- Full variable speed trigger for precision control
- Pro grade lithium battery for maximum performance
- LED light for visibility in dark areas
- Lightweight and balanced at 6.0 lbs with battery
- Short length measuring 9.9-in front to back
- Overmolded grips for comfort during use
| Family Name | Impact Wrench |
| Anvil Size | 1/2 in |
| Impacts Per Minute | 2500 IPM |
| Weight | 7.7 LB |
| EAN or UPC | 885911483704 |

