- Drill/Driver Kit
description
- This 20V MAX* ½ in. Lithium-Ion Drill/Driver Kit lets you power through the toughest metal drilling, wood drilling, and fastening jobs. With a compact and lightweight design, this Drill/Driver is designed to eliminate user fatigue, but it doesn’t compromise on speed and power thanks to its two-speed gearbox and high-output motor. Packed with two PCC680L batteries and a PCC690L charger, this is the kit you need whether you’re installing cabinetry, framing out rooms, or fastening hinges on doors.
features
- High performance motor delivers 330 Unit Watts Out
- 2 Speed gear box (0-400/0-1,600) delivers the power needed to complete large and small applications
- Metal ratcheting chuck minimizes bits slipping in chuck
- Battery gauge displays charge remaining in the battery
- LED light brightens dark work areas
- Compact size (7 3/4" length) and light weight (3.5lbs) allows tool to work in tight areas and minimizes user fatique
- 20V Max Lithium-Ion batteries with 1.5 amp/hour cells delivers more power and runtime in a smaller package
| Chuck Size | 1/2 in |
| Brand Name | BLACK & DECKER-TOOLS & ACCESSORIES |
| Chuck Type | Keyless |
| No Load RPM | 0-1,600 rpm |
| Battery Type | Lithium-Ion |
| Family Name | Drill/Driver Kit |
| Max. Power | 330 UWO |
| Weight | 6.9 LB |
| EAN or UPC | 885911291019 |

