- Impact Driver Kit
description
- The 20V MAX 1/4-in hex impact driver kit features an impact driver with a high torque motor. The 20V MAX lithium ion batteries deliver power and runtime in a smaller package. An easy-load chuck allows user to insert a bit with one hand and the LED work light provides additional light in dark work areas. As a compact tool, this impact driver easily fits in tight spaces and reduces fatigue.
features
- High torque motor delivers 1,495 in/lbs of torque
- High performance transmission (0-2,900 RPM, 0-3,100 BPM) for quick fastening applications
- Compact tool (6.2-in length, 3.2 lbs) easily fits in tight spaces and reduces fatigue
- Easy load chuck allows user to insert bit with one hand
- Battery fuel gauge displays charge remaining in the battery
- LED work light provides additional light in dark work areas
- 20V MAX lithium ion batteries with 1.5 amp/hour cells delivers more power and runtime in a smaller package
- Common applications include decking screws, drywall screws, lag screws, lag bolts, self tapping screws and ledger lock screws
- Includes: (1) PCC640 lithium ion impact driver, (2) PCC680L lithium ion compact batteries, (1) FMC690L lithium ion charger, kit box, #2 PH Screwdriving bit
| Impacts Per Minute | 0-3100 IPM |
| Battery Type | Lithium-Ion |
| Variable Speed Trigger | Yes |
| Air Tool | False |
| Max. Torque | 1400 in-lbs |
| No Load RPM | 0-2,700 rpm |
| Weight | 6.675 LB |
| EAN or UPC | 885911291002 |

