- Impact Wrench
- 1000 blows/min
features
- Durable pin clutch mechanism
| Handle Type | Ergonomic |
| Pressure | 90 psi |
| Drive Size | 1/2 in |
| Torque [Max] | 400 ft lb |
| Cycle Rate | 1000 blows/min |
| Control Type | Variable Speed Trigger |
| Weight | 6.0 LB |
| EAN or UPC | 39404005014 |
| Handle Type | Ergonomic |
| Pressure | 90 psi |
| Drive Size | 1/2 in |
| Torque [Max] | 400 ft lb |
| Cycle Rate | 1000 blows/min |
| Control Type | Variable Speed Trigger |
| Weight | 6.0 LB |
| EAN or UPC | 39404005014 |