- Impact Wrench
- 1000 blows/min
features
- Durable twin-hammer impact mechanism
| Pressure | 90 psi |
| Drive Size | 1/2 in |
| Torque [Max] | 500 ft lb |
| Cycle Rate | 1000 blows/min |
| Handle Type | Ergonomic |
| Control Type | Variable Speed Trigger |
| Weight | 8.0 LB |
| EAN or UPC | 39404005021 |

