- Reversible Drill
- 1/2" Chuck
- 500 rpm
features
- Handle exhaust reduces noise
| Free Speed | 500 rpm |
| Inlet Pressure | 90 psi |
| Chuck Size | 1/2 in |
| Handle Type | Pistol Grip, Adjustable Side Rod |
| Type | Reversible |
| Control Type | Variable Speed Trigger, Forward/Reverse Switch |
| Weight | 4.84 LB |
| EAN or UPC | 39404050106 |

