- Coil Roofing Nailer
- 7/8" [Min], 1 3/4" [Max] Long
- 0.1200 in
applications
- Roofing
features
- Steel skid plates with dual rubber inserts protect and stop sliding
- Adjustable shingle guide
- Tool free depth setting
- More reliable nail feed mechanism - two feed pawls
- Consistent power on every shot with internal piston catch mechanism
- Steel contact safety with dual carbide inserts for less wear
| Nail Length [Max] | 1.75 in |
| Wire Size [Nom] | 0.1200 in |
| Nail Length [Min] | 0.875 in |
| Operating Pressure [Min] | 70 psi |
| Height | 10 1/8 in |
| Operating Type | Restrictive, Contact Trip (Nose Contact Activated) |
| Inlet Size | 1/4 in |
| Length | 11 3/4 in |
| Handle Type | Centered Pistol Grip |
| Operating Pressure [Max] | 120 psi |
| Weight | 7.0 LB |
| EAN or UPC | 39404129697 |

