- Coil Roofing Nails
- 1" Long
- 0.1200 in
applications
- Roofing
features
- Wire collated
| Type | Roofing Nail |
| Material | Steel |
| Coating | Electro-Galvanized Zinc |
| Packing Type | Coil |
| Point Angle | 15 ° |
| Nail Length | 1 in |
| Wire Size [Nom] | 0.1200 in |
| Weight | 27.2 LB |
| Type | Roofing Nail |
| Material | Steel |
| Coating | Electro-Galvanized Zinc |
| Packing Type | Coil |
| Point Angle | 15 ° |
| Nail Length | 1 in |
| Wire Size [Nom] | 0.1200 in |
| Weight | 27.2 LB |