- Upholstery Staples
- 22 gauge, 0.0290 in
| Staple Width | 3/8 in |
| Staple Height | 3/8 in |
| Packing Type | Stick |
| Wire Size [Nom] | 0.0290 in, 22 ga |
| Type | Plain Staple |
| Weight | 1.4 LB |
| EAN or UPC | 39404108494 |
| Staple Width | 3/8 in |
| Staple Height | 3/8 in |
| Packing Type | Stick |
| Wire Size [Nom] | 0.0290 in, 22 ga |
| Type | Plain Staple |
| Weight | 1.4 LB |
| EAN or UPC | 39404108494 |