- Upholstery Staplers
- 22 gauge, 0.0290 in
description
- Uses standard sen co® C type, 22 gal, 3/8 In. crown staples from 1/4 In. to 5/8 In. long.
features
- Lightweight, compact design (Only 2 lbs)
- 1 In. nose extension
- Steel top cap
- Rear exhaust
| Wire Size [Nom] | 0.0290 in, 22 ga |
| Height | 6 in |
| Operating Pressure [Max] | 120 psi |
| Operating Pressure [Min] | 70 psi |
| Length | 9 in |
| Staple Width | 3/8 in |
| Handle Type | Centered Pistol Grip |
| Inlet Size | 1/4 in |
| Staple Height | 1/4 in [Min], 5/8 in [Max] |
| Operating Type | Trigger Operated |
| Weight | 2.725 LB |
| EAN or UPC | 39404000583 |

