- Beanie
- w/ LED headlight
- one size fits all
- Black
- 100% acrylic
features
- Warm and comfortable acrylic beanie
- Run time is 4 hours
- Brightness: 150 lumens
- Three functions: jigh, medium, flash
- Rechargeable with a USB port
- Three colors available: orange, black, yellow
| Style | Knitted |
| Color | Black |
| Size (text) | One Size Fits All |
| Material | 100% Acrylic |
| Weight | 0.5 LB |

