- 13" Reach
- 1" - 5 1/4" Spread
- Slide Hammer Jaw Set
| No. of Jaws | 3 |
| Jaw Width | N/A |
| Reach | 13 in |
| Jaw Thickness | N/A |
| Spread [Min] | 1 in |
| Puller Capacity | N/A |
| Spread [Max] | 5 1/4 in |
| Weight | 1.0 LB |
| EAN or UPC | 733477001460 |
| No. of Jaws | 3 |
| Jaw Width | N/A |
| Reach | 13 in |
| Jaw Thickness | N/A |
| Spread [Min] | 1 in |
| Puller Capacity | N/A |
| Spread [Max] | 5 1/4 in |
| Weight | 1.0 LB |
| EAN or UPC | 733477001460 |