- 10 Ton Capacity
- 3 Jaws
- 8 in Reach
- .75-12 in Spread
- Hydraulic Puller Set w/o Pump
features
- Patented safety cage jaw retention system
- Slim, tapered jaws
- One-man operation
- Single-acting cylinders
- Lift plate protects and transports puller
| Capacity, tons | 10 tons |
| Included | Coupler, Adapters, Cylinder, Gauges, Hose, Lift plate, Puller, Ram points |
| Reach | 8 in |
| No. of Jaws | 3 |
| Spread Range | 0.75 in to 12 in |
| Weight | 37.0 LB |

