- 15 Ton Capacity
- 3 Jaws
- 10 in Reach
- 1-15 in Spread
- Hydraulic Puller Set w/o Pump
features
- Patented safety cage jaw retention system
- Slim, tapered jaws
- One-man operation
- Single-acting cylinders
- Lift plate protects and transports puller
| Spread Range | 1 in to 15 in |
| Included | Coupler, Adapters, Cylinder, Gauges, Hose, Lift plate, Puller, Ram points |
| Capacity, tons | 15 tons |
| Reach | 10 in |
| No. of Jaws | 3 |
| Weight | 47.0 LB |

