- 5 Ton Capacity
- 2 Jaws
- 6 in Reach
- .5-8 in Spread
- Hydraulic Puller Set w/o Pump
features
- Patented safety cage jaw retention system
- Slim, tapered jaws
- One-man operation
- Single-acting cylinders
- Lift plate protects and transports puller
| No. of Jaws | 2 |
| Included | Coupler, Adapters, Cylinder, Gauges, Hose, Lift plate, Puller, Ram points |
| Capacity, tons | 5 tons |
| Reach | 6 in |
| Spread Range | 0.5 in to 8 in |
| Weight | 22.0 LB |

