- 25 Ton Capacity
- 2 Jaws
- 12 in Reach
- 2.5-18 in Spread
- Hydraulic Puller Set w/o Pump
features
- Patented safety cage jaw retention system
- Slim, tapered jaws
- One-man operation
- Single-acting cylinders
- Lift plate protects and transports puller
| Reach | 12 in |
| Capacity, tons | 25 tons |
| Spread Range | 2.5 in to 18 in |
| No. of Jaws | 2 |
| Included | Coupler, Adapters, Cylinder, Gauges, Hose, Lift plate, Puller, Ram points |
| Weight | 111.0 LB |

