- 3 Jaw Internal Puller
- Slide Rod
- 2.5 lb Hammer
- 3 Long Jaws
description
- Posi Lock™'s Internal Slide Hammer Puller Set has the versatility to meet many internal and external pulling jobs.Interchangeability is the key in removing pilot bearings, bearing cups, bushings, seals, bearing races, pulleys, and many other press fit items from one compact set.
features
- Cage® to guide jaws
- Fast setup
- Solid contact
- Hardened tip
- Less effort to apply higher torque
- Tapered jaw allows access to tight spots
- Vise-like power
- No slippage
- T-handle locks jaw opening
includes
- Tool board and accessories
| Reach | 13 in |
| Puller Capacity | N/A |
| Spread Range | 9/16 in to 5 1/4 in |
| Type of Pull | Internal Pull |
| No. of Arms | 3 |
| Weight | 15.0 LB |
| EAN or UPC | 733477003198 |

