- 1 Ton Puller Capacity
- 2.25 in Reach
- 3 Jaws
description
- The steel safety cage locks the puller jaws securely in place at all times. This prevents the jaws from snapping back or slipping off the work surface. The T-handle opens and closes the jaws for a one person setup and operation, which substantially increases productivity, tool life and safety for the technician.
features
- 1 to 40-ton capacity puller with up to 14” (356 mm) reach and 25” (635 mm) spread for large pulling requirements
- Mechanical pullers use a rolled center bolt thread to reduce effort when applying high torque to extract objects in a controlled manner
- Recessed nut to avoid mushrooming and disfiguring
- Slim tapered heat-treated tips allow for better gripping and easier access in tight spots
- Safety Cage® guides jaws for fast set-up, solid contact and superior safety
| No. of Arms | 3 |
| Reach | 2.25 in |
| Spread Range | 0.25 in to 3.25 in |
| Puller Capacity | 1 Ton |
| Weight | 1.0 LB |
| EAN or UPC | 733477003723 |

