- 5 Ton Capacity
- 8" Opening
- 10,000 PSI
- Bench Vise
applications
- Can be used in the automotive, fleet, agricultural, maintenance, manufacturing, and industrial areas
features
- 5 tons of clamping power
- Air control valve for variable speed and added safety
- Cast steel construction 52,600 PSI tensil
- Operates vertically and horizontally
- 8" wide jaws open 8"
- Replaceable jaw plates
- Hydraulic pressure closes jaws
- Spring return opens jaws
- May be used with other 10,000 psi hydraulic pumps
| Jaw Opening [Nom] | 8 in |
| Maximum Operating Pressure | 10000 psi |
| Capacity, tons | 5 tons |
| Air Supply Required | 90 to 175 psi |
| Gauge Pressure Range | 0 to 10,000 psi |
| Jaw Width | 8 in |
| Hose Length | 10 ft |
| Weight | 90.0 LB |
| EAN or UPC | 733477004171 |

